Welcome to Würth Netherlands For trade customers only

Garden hoe with wide and narrow blade

HOE-SZ1-270MM

Art.-no. 0695945066

EAN 4046777392951

Individual price display after login
Garden hoe with wide and narrow blade

Art.-no. 0695945066

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With 1350 mm ash wood handle for bed cultivation

Long service life


Conically milled, fully forged and hardened blade



For narrow spaces in the bed


Narrow 35 mm blade

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For light to medium garden work. Ideally suited for bed cultivation and weeding.

Width

270 mm

Sheet length x sheet width

270 x 75 mm

Length

1350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information