G-fuse 5x20
DIN 41661 quick-action 250V 5X20
FSE-G-F-250V-0,63A-5X20
Art.-no. 073071063
EAN 4050642381322
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Microfuse DIN 41661 fast 250V 5x20
Product information
Datasheets(X)
Diameter | 5 mm |
Length | 20 mm |
DIN | 41661 |
Max. current | 0.63 A |
Nominal voltage | 250 V/AC |
Material | Glass |
Colour | Transparent |