Welcome to Würth Netherlands For trade customers only

Furniture glider base module For screwing onto wooden furniture

FRNSLID-BASIS-SCREW-SILBER-D50MM

Art.-no. 0683550072

EAN 4046778746876

Individual price display after login
Furniture glider base module For screwing onto wooden furniture

Art.-no. 0683550072

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For furniture glider inserts NATURAL, STOPP, HYPER, ULTRASOFT, ULTRASOFT-HYPER DUO, SYNO-HYPER DUO
Instructions
Select the basic module and screw it on or glue it on

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastics - Polyamide PA

Colour

Silver, Aluminium coloured

Diameter (Ø)

50 mm

Height (H)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information