Full pull-out Nova Pro soft-close
Full pull-out Nova Pro Soft-close
AY-FP-FRMSYS-NOVAPRO-SFTCL-40KG-NL450MM
NOVA PRO
Register now and access more than 125,000 products
Synchronised roller guide
Silent, ultra-smooth glide runners with no jolts when opening or closing
Maximum stability
Minimal reduction values
Drawer compartment is assembled and disassembled without tools
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Nominal length | 450 mm |
Opening/closing system | Soft-close |
Pullout type | Full extension |
Load capacity | 40 kg |
Material | Steel |
Surface | Zinc plated |
