Welcome to Würth Netherlands For trade customers only

Front attachment AS

Hook connector, AS type
HNGFITT-CLIP-CRNCON-BLACK-32MM

Art.-no. 0683236001

EAN 4045989143184

Individual price display after login
Front attachment AS

Art.-no. 0683236001

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hook connectors for panels
  • Makrolon® polycarbonate

  • Quick assembly/removal without using tools

  • Quick fastening of panels to walls by simple front attachment, no need for space at the side or vertically for fitting
Notice

Fastened with chipboard screws

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

48 mm

Required particle-board screw diameter (d scr.particle)

4 mm

Hole distance

32 mm

Material

Polycarbonate - PC

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information