Welcome to Würth Netherlands For trade customers only

Framing anchor nail

Threaded nail steel zinc plated
GRIPANKNAGEL-(A2K)-32XD3,8-07206

Art.-no. 9501001110
EAN 8714318102869

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Nail comprising a twisted thread with a conical transition to a flat head for attaching lightweight metal parts to a wooden construction.

Good grip


The twisted thread provides an improved grip with a higher permissible stretch load.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.8 mm

Length (L)

32 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information