Frame anchor for gluing Sendzimir zinc plated
Frame anchor sendzimir galvanized for gluing
LIJMKOZIJNANK-(SZN)-40X75X15X1,25-21201
Art.-no. 9501000189
EAN 8714318101152
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Sendzimir galvanized |
Length | 75 mm |
Width | 25 mm |
Height | 40 mm |
Thickness | 1.25 mm |
Hole pattern masonry connector | 3/4-1/6-3/8 |