Frame anchor for gluing A4 stainless steel
Frame anchor A4 stainless steel for bonding
LIJMKOZIJNANK-A4-40X75X15X1,25-21203
Art.-no. 9501000190
EAN 8714318101244
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Glue-in anchor for bonding in the inner cavity (wedge or chamfer blocks) of lightweight frames that have already been positioned prior to gluing.
NoticeFrame anchors for gluing (left-hand and right-hand designs) are attached to the wooden frame with framing anchor nails.
Product information
Datasheets(X)
Material | Stainless steel A4 |
Length | 75 mm |
Width | 25 mm |
Height | 40 mm |
Thickness | 1.25 mm |
Hole pattern masonry connector | 3/4-1/6-3/8 |