Formwork tape, PVC, smooth
MASKTPE-REND-YELLOW-50MMX33M
Art.-no. 9501009063
EAN 4065746016179
Register now and access more than 125,000 products
- Yellow
- Easy to tear
- Adheres to greasy and other difficult surfaces
- Resistant to water, oils, grease, corrosive chemicals and acids
- Carrier: PVC film
- Total thickness: 130 μm
- Type of adhesive: natural rubber
- Adhesive strength on steel: 1.8 N/cm
- Stretch at breaking: 170 %
- Stretching force: 25 N/cm
- UV resistance: 4 weeks
Datasheets(X)
Material | Natural/nitrile rubber compound |
Backing material | PVC |
Adhesive base | Natural rubber |
Width | 50 mm |
Length | 33 m |
Colour | Yellow |
Min./max. processing temperature | 5 to 60 °C |
Ultraviolet resistance | 6 weeks, outdoor weathering |
Shelf life from production/conditions | 12 Month / well-ventilated storage area, no exposure to sunlight, 10°C to 30°C |