Welcome to Würth Netherlands For trade customers only

Folding scaffold Expander

Flap and mobile scaffolding Basic
SCFLD-FLP/ROLL-ALU-(WORKHEIGHT 3M)

Art.-no. 0962941135

EAN 4050641840127

Individual price display after login
Folding scaffold Expander

Art.-no. 0962941135

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Expander folding scaffold is suitable for intensive professional use and is suitable for indoor and outdoor use. Platform for use when working at heights of up to 3.00 metres. With pegs for expansion as standard, allowing the scaffold to be extended to a working height of up to 7.80 metres. Available in 75 and 135 versions.
Delivery does not include upgrade set consisting of one strut and four small stabilisers.
Notice

PLEASE NOTE: Portable climbing materials must be inspected annually.

From 1 January 2022, all professional users must use the folding scaffolding with the specified modifications.
In practice, folding scaffolding is mostly used with a platform up to one metre high, which means that (small) stabilisers and an extra horizontal strut are required to comply with EN1004.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2, 1.4301 / aluminium

Scaffold length

196.5 cm

Scaffold width

135 cm

Max. scaffold height

2.00 m

Platform length

1.90 m

Platform width

1.20 m

Load capacity

200 kg

Transport dimension

190 x 135 x 22 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connecting platform

CONPLTFORM-F.FLP/ROLLSCFLD-195X60CM

For connecting two folding roller scaffolds for use as area-wide scaffolding
x 1 pcs
Connecting platform

CONPLTFORM-F.FLP/ROLLSCFLD-195X60CM

For connecting two folding roller scaffolds for use as area-wide scaffolding
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information