Folding rule 4 pieces
FLDRUL-WO-250X25X16MM
Register now and access more than 125,000 products
Millimetre scale on both sides
Length:
- 1 metre
English model
Datasheets(X)
Material | Wood |
Colour | Wood colours |
Max. length measuring range | 1 m |
Length of link (pivot point) | 250 mm |
Length (folded up) x width (folded up) x height | 250 x 25 x 16 mm |