Welcome to Würth Netherlands For trade customers only

Folding plate Sendzimir zinc-plated

Fold flat connector
VOUWHOEK-(SZN)-100X75X1,5-072191

Art.-no. 9501001085

EAN 8714318049539

Individual price display after login
Folding plate Sendzimir zinc-plated

Art.-no. 9501001085

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Convenient plate that can be folded into various corner positions to create a temporary attachment

Always the right size


Features a universal hole pattern and is easy to cut to size.



Temporary mounting


The folding plate is made of 1.5 mm thick sendzimir zinc-plated steel, for a good temporary mounting.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x length

75 mm x 100 mm

Thickness

1.5 mm

Material

Steel

Surface

Sendzimir galvanized

Hole pattern masonry connector

9/5-4/7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information