Folding door fittings with lower guide with automatic closing WingLine L
Folding door with lower guide and auto closing WingLine L
FLDDR-WINGL-L-WG-25KG-L-WCA-GREY
Register now and access more than 125,000 products
- WingLine L can be used with a lower guide up to door heights of 2400 mm
- Thanks to the optional pull-to-move-silent unit, the doors open automatically (from an opening angle of 35°) and close softly
- Perfect overview of and access to the contents of 6 m² cabinets
- Damped opening, silent closing. Even greater convenience for WingLine L with pull-to-move unit
- Optimal use of space. There is minimal door protrusion and the doors are held securely open
- No profile on the base that could get in the way
- WingLine L is suitable for all common door leaf formats
- Simple and affordable: efficient single-person assembly
- The hinges of the guide parts feature automatic closing
- Available in 3 different colours to ensure seamless integration into the cabinet design
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For recessed installation, screw on the door leaf
Material of door | Wood |
Installation option | Overlay |
Type of assembly | Mounting on cabinet side panel |
Overlay | Left |
Colour | Grey |
Suitable for max. door weight | 25 kg |
Suitable for number of doors | 2 |
Suitable for min. door thickness | 16 mm |
Suitable for max. door thickness | 25 mm |
Suitable for min./max. door thickness | 16-25 mm |
Suitable for min. door width | 250 mm |
Suitable for max. door width | 600 mm |
Suitable for min./max. door width | 250-600 mm |
Suitable for min. door height | 500 mm |
Suitable for max. door height | 2400 mm |
Suitable for min./max. door height | 500-2400 mm |
Height adjustment | +/- 3 mm |
B 12.5 | B 3 | D | B | A | F | A | F |
16 | 250 | 31 | 58 | 21 | 68 | ||
300 | 41 | 58 | 32 | 68 | |||
450 | 73 | 58 | 63 | 68 | |||
600 | 104 | 58 | 94 | 68 | |||
18/19 | 250 | 31 | 61 | 21 | 71 | ||
300 | 41 | 61 | 32 | 71 | |||
450 | 73 | 61 | 63 | 71 | |||
600 | 104 | 61 | 94 | 71 | |||
Tiomos 110° (effective opening angle = 100°) | 22 | 250 | 31 | 64 | 21 | 74 | |
300 | 41 | 64 | 32 | 74 | |||
450 | 73 | 64 | 63 | 74 | |||
600 | 104 | 64 | 94 | 74 | |||
25 | 250 | 31 | 67 | 21 | 77 | ||
300 | 41 | 67 | 32 | 77 | |||
450 | 73 | 67 | 63 | 77 | |||
600 | 104 | 67 | 94 | 77 | |||
16 | 250 | 13 | 70 | 4 | 79 | ||
300 | 18 | 72 | 8 | 82 | |||
450 | 31 | 78 | 21 | 87 | |||
600 | 44 | 82 | 34 | 91 | |||
18/19 | 250 | 13 | 73 | 4 | 82 | ||
300 | 18 | 75 | 8 | 84 | |||
450 | 31 | 81 | 21 | 90 | |||
600 | 44 | 84 | 34 | 94 | |||
Tiomos 95° (restriction of opening damping at reduced opening angles of 95°) | 22 | 250 | 13 | 74 | 4 | 85 | |
300 | 18 | 78 | 8 | 87 | |||
450 | 31 | 84 | 21 | 93 | |||
600 | 44 | 87 | 34 | 97 | |||
25 | 250 | 13 | 78 | 4 | 88 | ||
300 | 18 | 81 | 8 | 90 | |||
450 | 31 | 86 | 21 | 96 | |||
600 | 44 | 90 | 34 | 100 |
B 12.5 | B 3 | D | B | F | F |
16 | 250 | 115 | 125 | ||
300 | 127 | 136 | |||
450 | 159 | 169 | |||
600 | 190 | 200 | |||
18/19 | 250 | 118 | 18 | ||
300 | 130 | 139 | |||
450 | 162 | 172 | |||
600 | 193 | 203 | |||
Tiomos 110° with opening width limiter 85° (restriction of opening damping at reduced opening angles of 85°) | 22 | 250 | 121 | 131 | |
300 | 133 | 142 | |||
450 | 165 | 175 | |||
600 | 196 | 205 | |||
25 | 250 | 124 | 133 | ||
300 | 136 | 145 | |||
450 | 168 | 178 | |||
600 | 199 | 208 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!