Welcome to Würth Netherlands For trade customers only

Fluorescent lighting system Slim Light II

Fluorescent lighting system Slim Light II dimmable
LAMP-SLIMLIGHT-DIM-T5-14W-SL2-CW

Art.-no. 0976700220

EAN 4050382471253

Individual price display after login
Fluorescent lighting system Slim Light II

Art.-no. 0976700220

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Dimmable. High voltage - 230 V/fluorescent.

Flicker-free on startup and energy-saving



Dimming range: 10-100 %



Suitable for use with food as the lamp is covered (protective cap)



For T5 fluorescent lamp with 16 mm diameter, average lifespan: 20,000 hours



< 10 % of the ballast unit service life depending on the ambient temperature ta:


  • 30 °C = 120,000 hours

  • 40 °C = 60,000 hours

  • 50 °C = 30,000 hours


Attachment: with mounting clip or screw fastening



Connection: direct to 220-240 V (via mains cable with SL2 connector system)



Scope of delivery:


  • 1x downlight including control wire with DIM1 connector

  • 1x T5 fluorescent lamp

  • 1x plexiglas cover

  • 1x metal clip fastener mounting set (2 mounting clips and 2 screws)

Dimensions not binding. We reserve the right to make technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Dimmable, universal downlight lamp including dimmer control wire with DIM1 connector system. The lamps can only be used with Würth dimmer systems with a DIM1 connector system or a 1-10 V built-in dimmer. For built-in dimmers, the DIM1 control wire and lamp cables must be connected to the dimmer.

Connection type

Plug-in system SL2, Plug-in system DIM1

Nominal voltage

230 V/AC

Length

595 mm

Power rating

14 W

Colour of light

Cold white (CW)

Luminous flux

1200 lm

Life time of illuminant

20000 h

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Power cable with Euro plug

MAINCONCBL-F.LAMP-SLIMLIGHT-SL2-1800

x 1 pcs
Connection lead

CONCBL-F.LAMP-SLIMLIGHT-SL2-150MM

Connection cable for connecting to UBL-230-1 LED downlight
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information