Welcome to Würth Netherlands For trade customers only

Floor fan made of stainless steel

Floor fan made of stainless steel
FLRVENT-VEH-SET-SST-ROUND-BLES

Art.-no. 096399 044

EAN 4050382307484

Individual price display after login
Floor fan made of stainless steel

Art.-no. 096399 044

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Includes fastening material
Notice

Not suitable for the VW T5. The provisions for transporting gas bottles in enclosed vehicles according to DVS (German Welding Society) information leaflet 0211 and Health & Safety Directive 590 must be observed.


There must be at least two outlet vents in the cargo space, one in the floor and one at ceiling level.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the cargo space to be well ventilated, the ventilation openings should be diagonally arranged where possible. There must be a free cross-section of at least 100 cm2 around each ventilation opening. When driving with compressed gas cylinders, it must be ensured that the ventilation openings are unobstructed. The cargo space must be sealed off from the driver's cab.

Type description

BLES

Width

195 mm

Height

95 mm

Depth

195 mm

Product weight (per item)

0.800 kg

Material

Stainless steel

Surface

Chrome plated

Colour

Stainless steel coloured, Chrome coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information