Welcome to Würth Netherlands For trade customers only

Flexband Easy interior

Joint sealing tape, Flexband, Easy interior
SEALTPE-IN-SA/FSA-100MMX25M

Art.-no. 0875178100

EAN 4050641996923

Individual price display after login
Flexband Easy interior

Art.-no. 0875178100

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive fleece tape, for quick airtight sealing of internal connections in frames.

Quick and simple airtight sealing


  • The position of the band can be adjusted for a brief time after adhesion, as the maximum adhesive strength develops over time

  • Suitable for a large number of applications through slots in the separation film


Very high adhesive strength



Plasterable


Notice

Use primer spray or butyl/bitumen primer from a surface temperature below +5 °C and/or on mineral and highly absorbent substrates.

The usage instructions are recommendations based on the tests we have conducted and our experience. Test the product before each application. Because of the large number of applications as well as storage and processing conditions, we accept no liability for results arising from specific applications. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop products further.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing frame connections. Suitable for smooth reveals in masonry.

Colour

White, Transparent

Backing material

Non-woven

Width

100 mm

Thickness

0.5 mm

Length of roll

25 m

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 80 °C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

3 months, outdoor weathering

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information