Fleece hat for Carrier employees
HAT-(LOGO CCR)-GREY
Art.-no. 5359653888
EAN 4099618360510
Register now and access more than 125,000 products
- Optimal insulation provided by Thinsulate
Datasheets(X)
Colour | Anthracite |
Material | 100% polyester |
Fabric weight per m2 | 400 g |
Material of lining | 100% polyester |
Padding | 65% polypropylene, 35% polyester |
Washable at | Handwash |