Welcome to Würth Netherlands For trade customers only

Flat washer with chamfer

ISO 7090 plain A2 stainless steel, 200 HV
WSH-ISO7090-A2-200HV-4

Art.-no. 464381614
EAN 4052703797950

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7090, A2 stainless steel, 200 HV
  • Washer with chamfer

  • Hardness min. 200 HV
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

9 mm

Thickness (h1)

0.8 mm

Standards

ISO 7090

Material

Stainless steel A2

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information