Welcome to Würth Netherlands For trade customers only

Flat washer DIN 125, steel 300 HV, plain, for hexagon head bolts and nuts

DIN 125 steel 300 HV plain
WSH-DIN125-A-300HV-D28,0

Art.-no. 040501027

EAN 4050382072559

Individual price display after login
Flat washer DIN 125, steel 300 HV, plain, for hexagon head bolts and nuts

Art.-no. 040501027

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M27

Form

A

Internal diameter (d1)

28 mm

Outer diameter (d2)

50 mm

Thickness (h1)

4 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

300 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information