Flap hinge 180° stainless steel A4
Flap hinge 180° stainless steel A4
FLPHNGE-180DGR-A4-L180MM
Art.-no. 5176053195
EAN 4056807170022
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel A4 |
Surface | Plain |
Width | 30 mm |
Length | 80 mm |
Number of holes per side | 3 PCS |