Welcome to Würth Netherlands For trade customers only

Fixanchor W-FAZ PRO/HCR

Fixanchor W-FAZ PRO HCR
ANC-(W-FAZ PRO/HCR)-HCR-0-40-M8X95

Art.-no. 5930608030

EAN 4099618205446

Individual price display after login
Fixanchor W-FAZ PRO/HCR

Art.-no. 5930608030

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance wedge anchor for high loads in cracked and uncracked concrete. Highly corrosion-resistant steel, HCR

Highest load values at low spacing and edge distances


Extra-large effective anchorage depths maximise the already high load values per anchor



Quick installation with fewer reinforcement hits


Extra-small effective anchorage depths minimise the tapping and embedment time



Economical and flexible application


Freely selectable embedment depth allows optimum utilisation of the anchors depending on the embedment depth and application



Minimal edge distances and spacing


Allows for fixings close to edges, small anchor plates and installation in thin concrete parts



For earthquake-proof construction


High performance under seismic action, seismic performance categories C1 and C2

Proof of Performance

European Technical Assessment ETA-20/0229 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static or quasi-static action (M8-M16)

  • Seismic action, performance category C1 and C2 (M8-M16)

  • Fire resistance R30, R60, R90, R120
Application area
Drill the hole

European Technical Assessment ETA-20/0229 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static or quasi-static action (M8-M16)

  • Seismic action, performance category C1 and C2 (M8-M16)

  • Fire resistance R30, R60, R90, R120
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use as individual fixing point or anchors in a redundant non-structural system with approval


  • In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)

  • Suitable for pre-positioned installation, in-place installation and stand-off installation


Suitable for anchoring medium to heavy loads in concrete:


Installation of e.g. metal constructions, supports, steel beams, brackets, railings, cable conduits, pipe sections etc. in highly corrosive environments



Fastenings subject to seismic activity in earthquake-prone areas



Fastenings subject to exposure to fire



The W-FAZ PRO/HCR, highly corrosion-resistant HCR steel, can be used in areas where there is a very high risk of corrosion (e.g. indoor swimming pool atmospheres, road tunnels, poorly ventilated car parks or immersion in seawater or in coastal atmospheres) and under all other conditions in accordance with EN 1993-1-4:2015-10 according to annex A, table A.3

Metric anchor diameter

M8

Anchor length (l)

95 mm

Min./max. height of the fixture (t fix)

0-40 mm

Attachment height standard (t fix,std)

30 mm

Min. effective anchoring depth (h ef, min)

35 mm

Max. effective anchoring depth (h ef, max)

75 mm

Effective anchoring depth Standard (h ef, std)

45 mm

Usable length (B)

75 mm

Attachment height variable (t fix ,var)

B - hef

Disc diameter x disc thickness

16 x 1.5 mm

Width across flats

13 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth variable (h 0, var)

hef + 8

Min. drill hole depth (h 0, min)

43 mm

Max. drill hole depth (h 0, max)

83 mm

Drill hole depth Standard (h 0, std)

53 mm

Material

Stainless steel HCR

Surface

Coated

Torque during anchoring (T inst)

15 Nm

Through-hole in the component to be connected (d f)

9 mm

Thread type x anchor diameter x thread length (L th)

M8 x 53

Approval

ETA-20/0229

Seismology C1

Yes

Seismology C2

Yes

Performance data1) of an individual anchor without influence of the edge distance in accordance with ETA-20/0229
Anchor diameter [mm] M8 M10 M12 M16
Variable effective anchorage depth hef,var [mm] The effective anchorage depth can be set to anywhere between hef,min and hef,max. The Würth Technical Software can help you with the calculation.
hef,min hef,max hef,std hef,min hef,max hef,std hef,min hef,max hef,std hef,min hef,max hef,std
352) 90 45 40 100 60 50 125 70 65 160 85
in cracked concrete
Admissible tension load in concrete C 20/253) Nadm [kN] 3,4 4,5 4,5 4,1 8,1 7,6 5,8 10,5 9,6 8,6 16,7 12,9
Admissible shear load in concrete C 20/253) Vadm [kN] 9,2 9,6 9,6 11,6 15,9 15,9 19,1 22,7 22,7 29,2 39,7 39,7
Admissible bending moment Madm [Nm] 15,4 31,4 56,6 127,4
in uncracked concrete
Admissible tension load in concrete C 20/253) Nadm [kN] 4,9 9,4 7,1 5,9 11,9 10,9 8,3 20,0 13,7 12,3 23,8 18,4
Admissible shear load in concrete C 20/253) Vadm [kN] 9,6 15,9 22,7 39,7
Admissible bending moment Madm [Nm] 15,4 31,4 56,6 127,4
Admissible load when exposed to fire (R30, R60, R90, R120), see European Technical Assessment ETA-20/0229
Admissible load when exposed to fire (F180) according to the uniform temperature curve based on TR20, see expert report no. GS 6.1/20-018-1
Installation parameters1)
Anchor diameter [mm] M12 M16
Variable effective anchorage depths hef hef,var hef,min hef,max hef,std hef,var hef,min hef,max hef,std
[mm] hef 50 125 70 hef 65 160 85
Embedment depth hnom [mm] hef+10 60 135 80 hef+14 79 174 99
Minimum component thicknesses hmin [mm] max.
(1.5·hef; 100)
100 187,5 105 max.
(1.5·hef; 120)
120 240 127,5
Minimum spacing smin [mm] 50 65
Minimum edge distance cmin [mm] 55 65
Nominal drill dia. d0 [mm] 12 16
Dia. of cutting edges dcut[mm] 12,5 16,5
Drill hole depth h0 [mm] hef+10 60 135 80 hef+14 79 174 99
Through hole in the fixture df[mm] 14 18
Width across flats AF [mm] 19 24
Torque while installing anchor Tinst = [Nm] 60 110
Height of the hexagon nut tnut [mm] 10 13
Height x dia. of washer tw x dw [mm] 2.5 x 24 3 x 30
Installation parameters1)
Anchor diameter [mm] M8 M10
Variable effective anchorage depths hef hef,var hef,min hef,max hef,std hef,var hef,min hef,max hef,std
[mm] hef 35 90 45 hef 40 100 60
Embedment depth hnom [mm] hef+8 43 98 53 hef+9 49 109 69
Minimum component thicknesses hmin [mm] max.
(1.5·hef; 80)
80 135 80 max.
(1.5·hef; 80)
80 150 90
Minimum spacing smin [mm] 35 40
Minimum edge distance cmin [mm] 40 45
Nominal drill dia. d0 [mm] 8 10
Dia. of cutting edges dcut[mm] 8,45 10,45
Drill hole depth h0 [mm] hef+8 43 98 53 hef+9 49 109 69
Through hole in the fixture df[mm] 9 12
Width across flats AF [mm] 13 17
Torque while installing anchor Tinst = [Nm] 15 40
Height of the hexagon nut tnut [mm] 6,5 8
Height x dia. of washer tw x dw [mm] 1.5 x 16 2 x 20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information