Welcome to Würth Netherlands For trade customers only

Fit-ALL earplugs

EARPLG-BAND-(FIT ALL)

Art.-no. 9501008729

EAN 4065233092143

Individual price display after login
Fit-ALL earplugs

Art.-no. 9501008729

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal earplugs with cord
Optimal hearing protection during noisy situations

The warmth of the ear allows the protector to adapt to the shape of the ear within minutes



Comfortable to wear

The slats are made of a unique, soft, flexible, silicone-free material



Selective damping

Contact with environment remains

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

23 dB

L attenuation value

18 dB

M attenuation value

20 dB

H attenuation value

25 dB

Design

Reusable

Number of ear plugs

1 Pair

Colour

Transparent

Standards

EN 352-2:2020

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information