Welcome to Würth Netherlands For trade customers only

First aid kit for delivery trucks Netherlands with wall bracket

1STAIDBOX-WALLCLIP-VAN-32PCS

Art.-no. 0899520704

EAN 4056807191898

Individual price display after login
First aid kit for delivery trucks Netherlands with wall bracket

Art.-no. 0899520704

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Contents:


By law:


  • 4 emergency bandages no. 1 sterile 6 x 8 cm

  • 2 emergency bandages no. 2 sterile 8 x 10 cm

  • 2 emergency no. 3 sterile 10 x 12 cm

Extra contents:


  • 1 Hydrolast bandage 4 m x 6 cm

  • 1 Hydrolast bandage 4 m x 8 cm

  • 3 sterile gauze pads 5 x 8.5 cm

  • 1 roll plaster tape 5 m x 1.25 cm

  • 1 roll plaster 1 m x 6 cm

  • 1 pair of angled bandage scissors

  • 4 disposable gloves non-sterile

  • 1 pair of tweezers

  • 10 alcohol-swab sachets sterile
NoticeProtect from direct sunlight and keep dry.
Filled in accordance with the guidelines of the Health & Safety Inspectorate. Obligatory within the Netherlands for vans and trucks with a load capacity of 500 kg or more under legislation on driving hours.
(Source EVO, Zoetermeer)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsThe sterile products are steam-sterilised and intended for single use.

Length

270 mm

Width

180 mm

Height

65 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information