Welcome to Würth Netherlands For trade customers only

First aid kit B

1STAIDBOX-PLASTIC-B-64PCS

Art.-no. 0899520707

EAN 4056807191911

Individual price display after login
First aid kit B

Art.-no. 0899520707

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Contents:


  • 2 wound dressings 6 x 8 cm sterile

  • 4 emergency dressings no. 1 sterile 6 x 8 cm

  • 2 emergency dressings no. 2 sterile 8 x 10 cm

  • 16 sterile gauze pads 1/16 m

  • 10 sterile gauze pads 5 x 5 cm

  • 2 aluminium compresses 10 x 10 cm sterile

  • 2 packs cotton wool x 10 grams

  • 2 rolls synthetic cotton wool 3 m x 10 cm

  • 3 absorbent bandages 4 m x 6 m

  • 1 cambric bandage 4 m x 6 cm

  • 1 cambric bandage 4 m x 8 cm

  • 1 triangular bandage, single-use

  • 1 adhesive plaster tape 5 m x 2.5 cm

  • 1 roll plaster 1 m x 6 cm

  • 1 pair bandage scissors

  • 3 safety pins

  • 1 bottle antiseptic lotion

  • 4 disposable gloves non-sterile

  • 1 pair of tweezers

  • 1 face mask for resuscitation

  • 1 step-by-step first aid guide
NoticeProtect from direct sunlight and keep dry.
Filled in accordance with the guidelines of the Health & Safety Inspectorate.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsThe sterile products are steam-sterilised and intended for single use.

Length

260 mm

Width

170 mm

Height

80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information