Fire blanket
FIREBLANK-(EN-1869-2019)-120X180CM
Art.-no. 0899525111
EAN 4062856541041
Register now and access more than 125,000 products
Weight 1.5 kg
Approvals EN 1869-2019
This glass-fibre fire blanket makes it easy to smother an incipient fire, especially if there is no fire extinguisher nearby or if this method is disproportionate. The fire blanket can be used in the workplace or office, but also at home. A fire blanket is a low-cost, safe and maintenance-free extinguishing agent. The fire blankets can be used up to 500 degrees Celsius. The fire blankets correspond to the guidelines from the Dutch Ministry of Health, Welfare and Sport. A fire blanket is indispensable in workplaces that involve working with flames.
Datasheets(X)
Length | 120 cm |
Width | 180 cm |
Length (opened out) | 180 cm |
Width (opened out) | 120 cm |
Material | Glass fibre |
Colour | White |
EN standard | 1869 |
Product weight (per item) | 1.500 kg |