Welcome to Würth Netherlands For trade customers only

Filler VAKU 70

Filler, VAKU 70
FILR-FBRGLS-(VAKU-70)-1760G

Art.-no. 0892607022

EAN 4056807196084

Individual price display after login
Filler VAKU 70

Art.-no. 0892607022

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Glass fibre reinforcement filler for bridging cracks, holes and for repairing glass fibre reinforced plastics.

Balanced proportion of glass fibres


  • Excellent application properties

  • User-friendly


Excellent adhesion and stability


  • Highly suitable for use on vertical surfaces

  • Superb adhesion to iron, steel, aluminium, galvanised and hot-dip galvanised surfaces.

  • Ideally suited as knifing filler after repairing GFRP parts with VAKU 80 repair resin.


Fast curing


  • For fast, time-saving further processing.


Maximum permissible VOC content of VAKU 70: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 4 g/l.



Heat-resistant up to 80°C

Notice

Tip: Can be coated with VAKU 20, VAKU 30 and VAKU 40 filler without sanding in between coats.



To prevent possible complaints, always ensure the correct dosing ratio between the filler and hardener.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Automotive/cargo:


In vehicle construction and vehicle repairs for levelling unevenness, cracks and holes. For repairing glass fibre reinforced plastics. Attachments on trucks and passenger cars.



Metal:


In machines and steel construction for levelling out larger damaged areas. For repairing glass fibre reinforced plastics.

Instructions

The surface must be clean, dry and free from grease. Sand surfaces Wherever possible, only sand polyester material when dry due to its sensitivity to water. See separate information on wet sanding.

Contents

1120.8 ml

Weight of content

1760 g

Conditions for VOC concentration

ChemVOCFarb

Chemical basis

Polyester resin

Colour

Green

Hardener content

2 %

Density

1.606 g/cm³

Density conditions

at 20°C

Max. working life

5 min

Min. working life

4 min

Conditions for working life

at 20°C

Conditions for drying time

at 20°C

Min. drying time

20 min

Max. drying time

30 min

Min. processing temperature

10 °C

Max. temperature resistance of the hardened material

80 °C

Max. permissible VOC concentration

250 g/l

Max. VOC concentration

4 g/l

Shelf life from production

12 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vaku hardener (peroxide hardener)

HARD-FILR-VAKU-TUBE-40G

Putty hardener for our polyester putty VAKU 20–VAKU 80
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information