Welcome to Würth Netherlands For trade customers only

Filler VAKU 40

Filler, VAKU 40
FILR-FILL-(VAKU-40)-800ML

Art.-no. 089260401

EAN 4059608976237

Individual price display after login
Filler VAKU 40

Art.-no. 089260401

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Filler for filling and levelling deep uneven surfaces and scratches.
  • Extremely easy to sand and minimal dust accumulation

  • Easy to use

  • Fast drying

  • High filling capacity and high load-bearing capacity

  • Heat resistant up to 80°C
Notice

Maximum permissible VOC content of VAKU 40: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/l

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion to iron, steel, aluminium, galvanised and hot-dip galvanised substrates, GFRP and wood


Suitable for use on all material substrates



Auto/cargo


In vehicle construction and in vehicle repair work for deeply uneven surfaces and scratches as a basis for finishing with fine filler



Metal


As filler in prototype construction and for levelling out blowholes and welding spots



Wood


Ideal for use as repair putty in the construction sector. For universal use on all types of wood. Ideally suited for wood restoration, and in window, door and prototype construction. Not suitable for use on oily types of wood

Instructions

The application surface must be clean, dry and free from grease



Depending on the surface structure, surfaces should be coarsely sanded to achieve optimum adhesion


  • Iron, steel and zinc: P40-P240

  • Aluminium: P150-P240

  • GFRP: P150-P240

  • Old paint: P150-P240


Due to water sensitivity, polyester material should only be sanded when dry where possible



To prevent complaints, it is important to ensure the correct dosing ratio between the filler and hardener


Dosing: 2% hardener



Working time


4-5 minutes at 20°C



Drying time


20-30 minutes at 20°C



Sandpaper


  • P80–280

  • Wet only when completely dry

Contents

800 ml

Weight of content

1.12 kg

Conditions for VOC concentration

ChemVOCFarb

Chemical basis

Polyester

Colour

Light beige

Hardener content

2 %

Density

1.592 g/cm³

Density conditions

at 20°C, DIN 53217

Max. working life

4 min

Min. working life

5 min

Conditions for working life

at 20°C

Conditions for drying time

at 20°C

Min. drying time

15 min

Max. drying time

20 min

Min. processing temperature

10 °C

Max. temperature resistance of the hardened material

80 °C

Max. permissible VOC concentration

0 %

Max. VOC concentration

0 %

Shelf life from production

12 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hardener for filler VAKU 40

HARD-FILR-VAKU40-(DSP-SYS)-40G

The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information