Welcome to Würth Netherlands For trade customers only

Filler VAKU 30

Filler, VAKU 30
FILR-UNI-(VAKU-30)-1960G

Art.-no. 0892603021

EAN 4056807196077

Individual price display after login
Filler VAKU 30

Art.-no. 0892603021

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal filler with outstanding properties. Can be used as knifing and fine filler.

Does not migrate to edges with fine sanding



Optimum elasticity for achieving closed, smooth surfaces


No reworking with fine filler required



Quick drying


Saves time as further processing can continue directly (sanding, filling and applying top coat)



Easy to sand, minimal dust build-up


  • User-friendly

  • Simplifies further processing of the object


High filling power and high degree of stability under load



Temperature-resistant up to 80°C

Notice

Tip 1


For optimum corrosion protection and reliable adhesion, pre-prime area to be filled using two-component Multi-Fill (do not use one-component primer, as this can cause loss of adhesion) prior to application of filler



Tip 2


Less is more. For pore-free application, it is important to apply the filler in several thin layers.



Maximum permissible VOC content of VAKU 30: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/



Do not use on heavily weathered surfaces.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion to iron, steel, aluminium, galvanised and hot-dip galvanised substrates, GFRP and wood



Universal application on all material substrates



Automotive/cargo


In vehicle manufacture and vehicle repairs with universal adhesion to steel, aluminium, zinc and GFRP



Metal


In machine building for evening out cavities and welding points. Universal adhesion to steel, aluminium and zinc



Wood


Ideal as repair kit for use in construction sector. For universal use on all types of wood. Ideally suited for wood restoration, in window and door construction. Not suitable for oily types of wood. Do not use on heavily weathered surfaces.

Instructions

The surface must be clean, dry and free from grease



Sand surfaces



Due to water sensitivity, polyester material should only be sanded when dry where possible



To prevent possible complaints, always ensure the correct dosing ratio of filler to hardener is used.


Dosage: 2% hardener



Pot life


4-5 minutes at 20°C



Drying time


20-30 minutes at 20°C



Sandpaper


  • P80-280

  • Wet sand only once completely dry

Contents

1102 ml

Weight of content

1960 g

Conditions for VOC concentration

ChemVOCFarb

Chemical basis

Polyester resin

Colour

Beige

Hardener content

2 %

Density

1.59 g/cm³

Density conditions

at 20°C

Max. working life

4 min

Min. working life

3 min

Conditions for working life

at 20°C

Conditions for drying time

at 20°C

Min. drying time

20 min

Max. drying time

30 min

Min. processing temperature

10 °C

Max. temperature resistance of the hardened material

80 °C

Max. permissible VOC concentration

250 g/l

Max. VOC concentration

0 g/l

Shelf life from production

12 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vaku hardener (peroxide hardener)

HARD-FILR-VAKU-TUBE-40G

Putty hardener for our polyester putty VAKU 20–VAKU 80
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information