Welcome to Würth Netherlands For trade customers only

Filler VAKU 20

Filler, VAKU 20
FILR-FINE-(VAKU-20)-1960G

Art.-no. 0892602021

EAN 4056807196091

Individual price display after login
Filler VAKU 20

Art.-no. 0892602021

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fine filler with high elasticity for sealing existing pores and for repairing small scratches, grooves and uneven surfaces.

Finely matched filler and resin combinations


  • Non-porous and closed filling

  • Low dust build-up during sanding


Quick drying


Saves time as further processing can continue directly (sanding, filling and applying top coat)



Easy to sand


  • User friendly

  • Simplifies further processing of the object


Brilliant white pigmentation


  • Optimum surface and preparation for top-coat paint

  • Ideal for use in model and furniture construction


Temperature-resistant up to 80°C

Notice

Tip: Before the final coating, skim the repaired spot with 1-component or 2-component universal primer, HS filler or Rust Stop Quattro (to eliminate the risk of visible repair edges or gloss reduction)



Maximum permissible VOC content of VAKU 20: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 2 g/l

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Automotive/cargo


For eliminating minor paint damage, scratches and for closing pores and uneven areas in filling and universal filling applications.



Metal


Extremely fine surface processing to ensure an optimum finish.



Wood


Suitable as a fine filler or universal filler for all types of wood. Not suitable for oily types of wood. Do not use on heavily weathered surfaces.

Instructions

The surface must be clean, dry and free from grease



Sand surfaces



Due to water sensitivity, polyester material should only be sanded when dry where possible



To prevent possible complaints, always ensure the correct dosing ratio of filler to hardener is used


Dosing: 2% hardener



Pot life


4-5 minutes at 20°C



Drying time


20-30 minutes at 20°C



Sandpaper


  • P80-280

  • Wet sand only once completely dry

Contents

1123 ml

Weight of content

1960 g

Conditions for VOC concentration

ChemVOCFarb

Chemical basis

Polyester resin

Colour

White

Hardener content

2 %

Density

1.109 g/cm³

Density conditions

at 20°C

Max. working life

5 min

Min. working life

4 min

Conditions for working life

at 20°C

Conditions for drying time

at 20°C

Min. drying time

20 min

Max. drying time

30 min

Min. processing temperature

5 °C

Max. temperature resistance of the hardened material

80 °C

Max. permissible VOC concentration

250 g/l

Max. VOC concentration

2 g/l

Shelf life from production

12 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vaku hardener (peroxide hardener)

HARD-FILR-VAKU-TUBE-40G

Putty hardener for our polyester putty VAKU 20–VAKU 80
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information