Welcome to Würth Netherlands For trade customers only

Fento knee pads Original

KNEEPAD-(FENTO ORIGINAL)

Art.-no. 0899030888

EAN 4061975234766

Individual price display after login
Fento knee pads Original

Art.-no. 0899030888

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The pressure distribution prevents knee and back pain
  • Soft inner, wear-resistant outer, 100 % watertight

  • Co-designed by medical specialists

  • Does not leave marks

  • Elasticated band does not constrict the knee hollow

  • Breathable inlay of soft EVA

  • Lightweight: 300 grams

  • CE EN 14404 certified
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

EVA - Ethylene vinyl acetate

Colour

Black

EN standard

14404

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information