Welcome to Würth Netherlands For trade customers only

Façade membrane WÜTOP® 200 B

Façade membrane WÜTOP 200 B
FCNGSHT-(WÜTOP200-B)-UNPRNT-75SM

Art.-no. 0681001230
EAN 4062856622870
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Due to the PES non-woven fabric and innovative, diffusion-open polyurethane coating, the WÜTOP® 200 B has long-lasting UV protection and high fire resistance.
  • Suitable for all suspended ventilated façades

  • Joint proportion of max. 40% and a clear joint width of max. 50 mm

  • Increased fire resistance

  • High UV resistance

  • High diffusion openness

  • Protects the insulation against driving rain and drifting snow

  • Safe drainage of accumulating moisture

  • Fast, cost-effective processing

  • Windproof surface

  • Black surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Coating weight per m²

195 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Number of rolls per pallet

40 PCS

Material

Polyester with PU coating

Thickness

0.8 mm

Suitable for makeshift roofing/makeshift coverage

28 d

Ultraviolet resistance

2 months

Min./max. temperature resistance

-40 to 80 °C

Colour

Black, 0 - not applicable

Building material class/conditions

B1 - Of low flammability / in accordance with DIN EN 13501

Air layer thickness equivalent to water-vapour diffusion/conditions

0.13 m / in accordance with EN 1931

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

210 N

Resistance to tear propagation (transverse)

300 N

Longitudinal tensile force per 50 mm

340 N

Transverse tensile force per 50 mm

240 N

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 6 pcs
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-190-95/95

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 2 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜTOP® airtight and windproof membrane collar

AY-CUFF-D-4-8MM-BRK/BA

For rapid and permanent sealing of openings
x 10 pcs
Connection adhesive ALL-IN-ONE

CONADH-(ALL-IN-ONE)-310ML

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.
EURASOL® adhesive sealing tape

ADHSEALTPE-1SIDE-EURASOL-60MM

Extremely adhesive, versatile adhesive tape for air- and wind-proof bonding of roof underlay membranes, vapour barriers and vapour retarders and for airtight joint adhesion of OSB panels.
x 6 pcs
Fastening tape with won-breathable membrane EURADOP®

ADHSEALTPE-2SIDE-EURADOP-19MM

Double-sided adhesive tape for permanent bonding for indoor and outdoor use
x 18 pcs
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 6 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information