Welcome to Würth Netherlands For trade customers only

Fabric finger plaster

Finger bandage, textile
FNGBNDGE-ELA-TEXTILE-20X180MM

Art.-no. 0899520102
EAN 4052703374649

Prices for customers after login
Fabric finger plaster

Art.-no. 0899520102

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Flexible fabric adhesive plaster

  • Extra long, specifically for fingers

  • Colour: Beige


Contents:


100 pcs per box

CE-certified

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

180 mm

Width

20 mm

Number of pieces

100 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information