Welcome to Würth Netherlands For trade customers only

FPMF Board 1-S

Mineral fibreboard 1S
MINRFBRBRD-1S-1200X600X50MM

Art.-no. 089330891

EAN 4046777324532

Individual price display after login
FPMF Board 1-S

Art.-no. 089330891

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fire-rated penetration sealing of pipes and cables in lightweight partition walls and solid walls.

FR boards are high-density mineral-wool boards with fire-retardant coating on one side.



FR boards, 1-S: 1200x600x50 mm.


  • Fire resistance classes up to EI 120 U/U, depending on the installation situation and the material

  • The boards are pre-coated for quick and easy installation

  • Excellent soundproofing
Notice

Gaps and edge joints are to be sealed with ACR 240 fire-retardant acrylic. Other system components are Würth FP strips and FP backfill material.

ETA 24/0628

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

When used for fire-rated penetration seals, ETA 24/0628 and the relevant installation instructions must be observed.

Instructions

Combination penetration sealing of metal and plastic pipes and electrical wires in lightweight partition walls and solid walls in accordance with ETA 24/0628.

Material

Mineral fibre

Length x height x thickness

1200 x 600 x 50 mm

Thickness

50 mm

Height

600 mm

Length

1200 mm

Building material class conditions

in accordance with DIN EN 13501-1

Building material class

D, s1 d0 - Normally inflammable

Fire resistance rating

EI240

Building material class/conditions

D, s1 d0 - Normally inflammable / in accordance with DIN EN 13501-1

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fire protection acrylic ACR 240

FPSEAL-ACRY-(ACR-240)-WHITE-310ML

Intumescent, high-performance fire protection acrylic for fire rated sealing of linear joints and service penetrations.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information