Welcome to Würth Netherlands For trade customers only

FLEXEN® continuous solar rubber hose

UV-res. rubber insul. tube FLEXEN, continuous hose
INSU-SOLNATRBR-ENDLESS-19X22MM

Art.-no. 0869719122

EAN 4047376750746

Individual price display after login
FLEXEN® continuous solar rubber hose

Art.-no. 0869719122

Individual price display after login
Quantity
PU
x 25 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy manual installation using talc
  • Can be used at temperatures up to +150 °C (briefly up to +175 °C)

  • UV-resistant

  • High flexibility at high and low temperatures
Notice

For production purposes, approximately 90 % of the hoses are covered with talc inside.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulation:


  • Solar panels

  • Hot water pipes

  • Steam pipes

  • Hot gas lines

  • Heating distribution branch lines

Material

Closed cell foam based on synthetic rubber

Colour

Black

Insulation thickness x pipe diameter

19 x 22 mm

Hose length

25 m

Min./max. temperature conditions

-40 to 150 °C

Max. short-term temperature conditions

175 °C

Ultraviolet resistance

Yes

Heat conductance λ

0.040 W/(m*K)

Heat conductance λ conditions

at 40°C average temperature, in accordance with DIN EN ISO 8497

Building material class

E - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501

Risk of corrosion

Fulfils the requirements

Conditions for risk of corrosion

in accordance with DIN 1988-200

Resistance against

UV radiation (good)

Suitable for copper pipe (outer diameter)

22 mm

Suitable for copper pipe (DN nominal width)

DN.. 20..

Suitable for steel pipe (outer diameter)

21.3 mm

Suitable for steel pipe (imperial)

1/2 inch

Suitable for steel pipe, DN nominal width

DN.. 15..

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Blade, smooth

CTR-BLADE-PLANE

Ideal for cutting various insulating materials.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information