Welcome to Würth Netherlands For trade customers only

FLEXEN® cold rubber Plus S3 continuous insulation boards

FLEXEN cold natural rubber Plus S3 cont. board
INSU-CLDNATRBR-PLUS-ENDLPLT-10

Art.-no. 5258800010

EAN 4049557924021

Individual price display after login
FLEXEN® cold rubber Plus S3 continuous insulation boards

Art.-no. 5258800010

Individual price display after login
Quantity
PU
x 10 m2

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • High water vapour diffusion resistance

  • Low heat conductivity

  • Highly flexible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulating: Refrigerators/air-conditioning units

Material

Closed cell foam based on synthetic rubber

Colour

Anthracite

Insulating-material thickness

10 mm

Width

1 m

Length

10 m

Min./max. temperature conditions

-50 to 85 °C

Heat conductance λ

0.034 W/(m*K)

Heat conductance λ conditions

at 10°C, DIN EN ISO 8497/DIN EN 12667

Min. water-vapour diffusion resistance factor value µ

10000

Conditions for water-vapour diffusion resistance

in accordance with DIN EN 13469/DIN EN 12667

Building material class, plate

B-s3, d0 - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

No

Free of antimony trioxide ( 0.1 %)

No

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Thermal conductivity
(DIN EN ISO 8497/
DIN EN 12667)
0.030
W/(m x K)
0.031
W/(m x K)
0.033
W/(m x K)
0.034
W/(m x K)
0.035
W/(m x K)
0.037
W/(m x K)
0.040 W / (m x K)
-30 °C -20 °C 0 °C +10 °C +20 °C +40 °C +70 °C
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Natural rubber wrapping tape anthracite for FLEXEN® rubber foam refrigeration insulation

WRAPGTPE-COLDRBR-50MMX15MX3MM

x 12 pcs
Blade, smooth

CTR-BLADE-PLANE

Ideal for cutting various insulating materials.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information