FLB-24-50 LED light strip
LGHTSTR-LED-(FLB-24-50)-XW-NW-50M
Art.-no. 0976521346
EAN 4099618771774
Register now and access more than 125,000 products
- Highly efficient LED light strip with high luminous efficacy using 9.8 W of power per metre
- The separately available control cable can be used to switch between the extra-warm white (2,700 K) and neutral white (4,000 K) light colours
- With a 2,000 mm connection line that is soldered on both ends, 50 m roll without connection line
- Usable up to a strip length of 7.3 m
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Nominal voltage | 24 V/DC |
Power rating | 9.8 W |
Conditions for power rating | Per metre |
Colour of light | Neutral white/extra warm white |
Min./max. colour temperature | 2700-4000 K |
Lamp type | SMD LED |
Number of LEDs | 11200 PCS |
Area of application | Bright lighting |
Luminous flux | 1711 lm |
Conditions for luminous flux | per metre |
Min. colour rendering index (CRI) | 80 |
Length | 50000 mm |
Width | 8 mm |
Height | 1.5 mm |
Section length | 35.7 mm |
Max. length | 5000 mm |
Material | Plastic |
Type of assembly | Fit with adhesive |
Connection type | Plug-in system WPS-24 |
Design | Without connection line |
Energy efficiency class | C |
Life time of illuminant | 30000 h |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
