FLB-24-4 LED light strip
LED light strip, FLB-24-4
LGHTSTR-LED-(FLB-24-4)-CW-5000MM





Register now and access more than 125,000 products
- Universal stick-on LED light strip, equipped with 600 LEDs (9.6 W/m)
- Available in three light colours (warm white, neutral white and cold white)
- With soldered connection line 1800 mm
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Nominal voltage | 24 V |
Power rating | 9.6 W |
Conditions for power rating | Per metre |
Colour of light | Cold white (CW) |
Colour temperature | 6200 K |
Lamp type | LED |
Number of LEDs | 600 PCS |
Luminous flux | 840 lm |
Conditions for luminous flux | per metre |
Min. colour rendering index (CRI) | 90 |
Length | 5000 mm |
Width | 8 mm |
Height | 2.5 mm |
Section length | 50 mm |
Max. length | 7500 mm |
Material | Plastic |
Type of assembly | Fit with adhesive |
Connection type | Plug-in system LD2 |
Cable length | 1800 mm |
Energy efficiency class | G |
Life time of illuminant | 30000 h |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!