Welcome to Würth Netherlands For trade customers only

FEBOS®plus self-drilling window construction screw with countersunk milling head Steel, zinc plated, blue passivated, RW recess

FEBOSplus M steel zn pl cs milling head metric RW
SCR-DBIT-CS-CUTHD-SORT-RW20-(A2K)-M4X19

Art.-no. 0208054019

EAN 4099618436772

Individual price display after login
FEBOS®plus self-drilling window construction screw with countersunk milling head Steel, zinc plated, blue passivated, RW recess

Art.-no. 0208054019

Individual price display after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use in automatic systems, roller-sorted
  • Metric thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm)

  • More load-bearing threads in the case of thin reinforcements


The risk of forced feed with large distances between plastic and metal bracing is minimised by the flat metric thread


If forced feed occurs, the drill tip can tear out or the screw can break during processing.



Ideal power transmission due to RW recess


  • More power due to a larger contact surface at the bit

  • Compatibility with previous AW recess
Notice

Please also observe the information on the overview page.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

4 mm

Length (l1)

19 mm

Head diameter (dk)

7.0 mm

Head height (k1)

2.0 mm

Drill tip length (lp)

3.5 mm

Internal drive

RW20

Head type

Countersunk milling head

Drill tip diameter

3.4 mm

Shape of tip

Drilling tip

Thread type

Metric thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information