Welcome to Würth Netherlands For trade customers only

Eye wash spray can

Eye wash spray can
EYEWASH-240ML

Art.-no. 0899511805

EAN 4045989358472

Individual price display after login
Eye wash spray can

Art.-no. 0899511805

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sterile eye wash
  • Eye shower with spray head

  • Suitable for use in all workshops, mobile workplaces and in the industrial sector

  • The eye shower can easily be carried when moving workstations
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For damage resulting from metal splinters, dirt, dust, acids or alkalis.


Expected spray time of at least 13 minutes.

Contents

240 ml

Chemical basis

Sterile sodium chloride solution (0.9%)

Recommended rinsing time

Alkaline injuries: at least 15 minutes, Foreign body (dust, metal, dirt): at least 1 minute, Acid: 3-5 minutes

Shelf life from production

36 Month

Product weight (per item)

320.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information