Eye bracket
Eye bracket stainless steel A4
WREEYESTRP-PRECCAST-POL-A4-5X34MM
Art.-no. 5176053049
EAN 4056807315980
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Bracket diameter | 5 mm |
Diameter of hole | 5.3 mm |
Height | 15 mm |
Length | 48 mm |
Internal length | 15.5 mm |
Material | Stainless steel A4 |
Product weight (per item) | 0.013 kg |
