Expansion strip
Expansion joint strip
DILATATIESTRIP-(SZN)-580X40X3-40-10248
Register now and access more than 125,000 products
To prevent cracking
An expansion strip creates an expansion joint between different masonry parts, which absorbs expansion or contraction of the parts and thus prevents cracking.
Datasheets(X)
Width | 40 mm |
Height | 580 mm |
Material | Steel |
Surface | Sendzimir galvanized |
Product weight (per item) | 560.000 g |