Welcome to Würth Netherlands For trade customers only

Euro first aid kit Version for cars

First aid kit, Euro for vehicle
STAIDBOX-CAR-22PCS

Art.-no. 0899520703

EAN 4056807191997

Individual price display after login
Euro first aid kit Version for cars

Art.-no. 0899520703

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Contents:


  • 1 emergency wound dressing no. 2 sterile 6 x 8 cm

  • 1 emergency dressing no.1 sterile 6 x 8 cm

  • 6 absorbent gauze compresses 5 x 5 cm

  • 1 packet of white cotton wool zz folded x 10 grams

  • 1 Hydrolast bandage 4 m x 4 cm

  • 1 Hydrolast bandage 4 m x 6 cm

  • 1 Hydrolast bandage 4 m x 8 cm

  • 1 triangular bandage, single-use

  • 1 pair bandage scissors

  • 1 safety pin

  • 2 disposable gloves non-sterile

  • 5 plasters 1.9 cm x 7.2 cm

  • 1 roll adhesive plaster tape 1 m x 1.25 cm

  • 3 alcohol-swab sachets sterile
NoticeProtect from direct sunlight and keep dry.
Filled in accordance with the guidelines of the Health & Safety Inspectorate.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsThe sterile products are steam-sterilised and intended for single use.

Length

140 mm

Width

210 mm

Height

55 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information