Welcome to Würth Netherlands For trade customers only

Endoscope spray gun EVAPOFlex

Endoscope spray gun EVAPOFlex
SPRAPP-A/C-EVAPOFLEX

Art.-no. 0891764015
EAN 4099618743061

Prices for customers after login
Endoscope spray gun EVAPOFlex

Art.-no. 0891764015

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bin capacity

250 ml

Max. operating pressure

8 bar

Min. operating pressure

6 bar

Connection thread

1/4 inch

Max. air consumption

10 l/min

Air consumption conditions

at 6 bar

Material of bins

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information