Welcome to Würth Netherlands For trade customers only

End connecting bolt for SV 20 E system connector

End connecting bolt for system connector SV 20
ENDCONBLT-(F.SYSCON-SV20)-(CR)-16

Art.-no. 0683220016

EAN 4011231565431

Individual price display after login
End connecting bolt for SV 20 E system connector

Art.-no. 0683220016

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For 5 mm through-bore in external sides


Extremely high pull-out strength

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

For material thickness

16 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information