End clamp W7 compact system
End clamp W7
ENDCLAMP-BLANK-TRAPEZ-BASIC
Art.-no. 0865799118
EAN 4099618144950
Register now and access more than 125,000 products
End clamp for the W7 system
- Clamping width 30-55 mm
Easy to install
- Pre-assembled, saving costs and time
Corrosion-resistant
- Made of high-quality anodised aluminium, which makes it light in weight
Datasheets(X)
Suitable for module height | 36 - 50 mm |
Grip width | 24 mm |
Material | Aluminium - 6005T5 |
Surface | Anodised |
Colour | Aluminium (base material) |
Material of clamping jaws | Aluminium |
Material of profile | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!