Welcome to Würth Netherlands For trade customers only

Empty cylinder for coolant

Empty gas cylinder for refrigerant
BTL-REFRIG-EMPTY-OWNER-CYLINDER

Art.-no. 0892765744

EAN 4068362283949

Individual price display after login
Empty cylinder for coolant

Art.-no. 0892765744

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For coolants: R410a – R22 – R134a – R404a – R407a – R407c

  • Pressure Equipment Certified (PED)

  • Dual tap for high and low pressure

  • 12 kg capacity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

19.6 l

Density

0 g/cm³

Colour

Grey

Material

Steel / steel

Shelf life from production

10 Years

Weight of content

0 kg

Product weight (per item)

18.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information