Welcome to Würth Netherlands For trade customers only

Electric bench grinder PRO 200-B

PRO 200-B double bench grinder
BNCHGRIND-DB-(PRO 200-B)

Art.-no. 0701124201

EAN 4045989419623

Individual price display after login
Electric bench grinder PRO 200-B

Art.-no. 0701124201

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and quiet motor for all deburring and polishing tasks
  • Induction motor, reliable and quiet, for optimum working comfort (minimal vibration, noise level below 80 dB(A) during normal use)

  • Reinforced aluminium body, ensuring a high degree of sturdiness

  • Isolating switch with anti-start-up function for absolute operating safety

  • Pre-equipped for fitting on base plate

  • Anti-projection protection mechanisms (not pre-mounted) and working supports (not pre-mounted)

  • Delivered with one grinder and one brass brush

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all grinding, roughing and brushing work

Length

570 mm

Width

290 mm

Height

340 mm

Internal diameter

16 mm

Nominal voltage

220 V/AC

Power rating

350 W

Max. rotation speed at nominal load

2800 rpm

Power input

500 W

Product weight (per item)

15000.000 g

Weight of machine

15 kg

Spare parts for this product:
Bench grinder electr. spare parts

BNCHGRIND-PROTECTIONSHIELDS-KIT

The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information