Electric bench grinder PRO 150
PRO 150 double bench grinder
BNCHGRIND-DB-(PRO 150)
Register now and access more than 125,000 products
- Induction motor, reliable and silent, for optimal working comfort (little vibration, less than 80 dB(A) in normal use)
- Reinforced aluminium body for optimum robustness
- Switch with anti-start-up function to ensure complete safety when working
- Pre-equipped for base plate mounting
- Anti-spatter protection (not pre-fitted) and work supports (not pre-fitted)
- Supplied with two grinding wheels of different grain size (36 and 60) for multiple applications (roughing and finishing)
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Ideal for all grinding, roughing and brushing work
Length | 520 mm |
Width | 210 mm |
Height | 320 mm |
Internal diameter | 16 mm |
Nominal voltage | 220 V/AC |
Power rating | 260 W |
Max. rotation speed at nominal load | 2800 rpm |
Power input | 370 W |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 10000.000 g |
Weight of machine | 10 kg |
Grinder 1 dia. x thickness | 150 x 20 mm |
Grinder 2 dia. x thickness | 150 x 20 mm |
Brush dia. x thickness | - |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!