Welcome to Würth Netherlands For trade customers only

Edge formwork anchor Type 32

Rim formwork tie type 32
R.BEK.ANK-T32-(SZN)-50X118X30X2-100332

Art.-no. 9501000393

EAN 8714318101534

Individual price display after login
Edge formwork anchor Type 32

Art.-no. 9501000393

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For installing wooden scaffolding planks with thickness of 32 mm as traditional edge formwork; anchor depth 12 mm for floor height 170 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areafor scaffolding plank, thickness 32 x 200 mm

Material

Steel

Surface

Sendzimir galvanized

Height

50 mm

Height 2

32 mm

Length

118 mm

Length 2

83 mm

Width

30 mm

Suitable for floor height

170 mm

Thickness

2 mm

Hole pattern masonry connector

5/3-2/4,5-1/6,5

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Binding wire rolls in bucket

BINDWREREEL-20KG-1,4

x 1 pcs
Binding wire rolls

BINDWREREEL-ZN-20KG-D1,4MM

Contents: 20 kg
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information