Welcome to Würth Netherlands For trade customers only

Edge form anchor Universal

Rim formwork tie, universal
R.BEK.ANK-UNI-(SZN)-150X400X47-100300

Art.-no. 9501000389

EAN 8714318122195

Individual price display after login
Edge form anchor Universal

Art.-no. 9501000389

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the fitting of traditional floor edge formwork from wooden scaffolding parts or strips of multiplex.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Sendzimir galvanized

Height

150 mm

Length

400 mm

Width

47 mm

Thickness

1.4 mm

Hole pattern masonry connector

3/5-66/7

Number of long holes

5 PCS

Elongated hole length/ elongated hole width

35 x 4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information